Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
571136
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
40P44H
Description
40P44H ROLLER CHAIN SPROCKET ; 1/2" P 44T P1 BUSHED W/HARDENED TOOTH
Part # 40P44
BDI # 17159405
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
573284
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
80R44
Description
80R44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1172048
BDI # 312266
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.582
Other Features:
Split Taper Bushing
Global Part Number GPN:
9877
Pitch Diameter - Millimeter:
356.05
Mounting Method:
Bushed
40P44
Description
40P44 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1170182
BDI # 323817
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Split Taper Bushing
Global Part Number GPN:
9785
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568503
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Bushed