Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Split Taper Bushing
Global Part Number GPN:
571215
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Split Taper Bushing
Global Part Number GPN:
571309
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
D80CTL76-3020
Description
D80CTL76-3020 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # 101107
BDI # 251899
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568114
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Bushed
D06BTB76
Description
D06BTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB76
BDI # 607131
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
9.074
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.292
Other Features:
Duplex Type | Taper Lock Bushing
Global Part Number GPN:
568999
Pitch Diameter - Millimeter:
230.49
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-3
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
QD Bushing
Global Part Number GPN:
30734
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Bushed