N78B7 1.44 BORE W/KWY

COMPARE

N78B7 1.44 BORE W/KWY

Description
N78B7 1.44 BORE W/KWY ; SPROCKET

REXNORD

Part # N78B7 1.44 BORE W/KWY

BDI # 21473988

Features

Chain Pitch - Inch: 2.609
Chain Size: 78
Chain Pitch - Millimeter: 66.269
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.01

Inch - Metric: Inch
Material: Polymeric
Other Features: Engineered Class Sprocket | With Set Screw
Pitch Diameter - Millimeter: 152.654
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY