80A112 X 31.25IN
Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE
Part # 80A112 X 31.25IN
BDI # 24518220
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
35.655
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
36.241
Pitch Diameter - Millimeter:
905.637
Mounting Method:
Finished Bore
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
Description
H80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT ; ROLLER CHAIN SPROCKET
Part # 80C96 X 2-15/16 KW 2SS 6IN HD 2-1/2LT
BDI # 25953268
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
240C30 X 5-7/16 2SS
Description
240C30 X 5-7/16 2SS SPROCKET ; 1-1/4 X 5/8 KW SS OVER KW ON EACH HUB
Part # 240C30 X 5-7/16 2SS
BDI # 23244368
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
28.7
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
30.34
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
728.98
Mounting Method:
Finished Bore
120A70 12IN
Description
120A70 12IN BORE MTO SPROCKET
Part # 120A70 12IN BORE MTO SPROCKET
BDI # 21600039
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore
120A70 13-1/4IN
Description
120A70 MTO SPROCKET X13-1/4
Part # 120A70 MTO SPROCKET X13-1/4
BDI # 21600040
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
33.434
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
34.301
Pitch Diameter - Millimeter:
849.224
Mounting Method:
Finished Bore