100B28
Description
100B28 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 28T 1-1/4" MIN PLAIN BORE
Part # 100B28
BDI # 614298
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.164
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.844
Global Part Number GPN:
35948
Pitch Diameter - Millimeter:
283.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
5.922
Global Part Number GPN:
36479
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Rough Bore
350-AG428 SPKT PKG
Description
350-AG428 SPKT PKG TORQUE LIMITER SPKT ; NON-RETURNABLE
Part # 194615
BDI # 345917
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
For 350 Model Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
40B28SS
Description
40B28SS ROLLER CHAIN SPROCKET ; 40 CHAIN SIZE B TYPE
Part # 40B28SS
BDI # 21848688
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.738
Global Part Number GPN:
36894
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
D06B28H X 12MM RSB
Description
D06B28H X 12MM RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D06B28
BDI # 22378042
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.349
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.553
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
85.07
Mounting Method:
Rough Bore