Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type
Global Part Number GPN:
569379
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
H60B29
Description
H60B29 3/4 RSB ROLLER CHAIN SPROCKET ; NO.60 CHAIN 3/4" PITCH 29T B-STYLE W/HT
Part # H60B29
BDI # 913988
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.346
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
9.249
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
Duplex Type
Global Part Number GPN:
569813
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Rough Bore
H40A29
Description
H40A29 19/32 RSB ROLLER CHAIN SPROCKET ; NO.40 CHAIN 1/2" PITCH 29T A-PLATE W/HT
Part # 40A29
BDI # 913767
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
4.898
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
16.186
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.141
Other Features:
Simplex Type
Global Part Number GPN:
569640
Pitch Diameter - Millimeter:
411.12
Mounting Method:
Rough Bore