D200C14H X 2 RSB
Description
D200C14H X 2 RSB ROLLER CHAIN SPROCKET ; DOUBLE STRAND
Part # D200C14
BDI # 22381669
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Other Features:
2 Inch Plain Bore
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Global Part Number GPN:
36063
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
11.235
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.452
Global Part Number GPN:
31537
Pitch Diameter - Millimeter:
285.369
Mounting Method:
Rough Bore
140A14
Description
140A14 ROLLER CHAIN SPROCKET ; 1-3/4" P 14T 1-1/2" MIN PLAIN A PLATE
Part # 140A14
BDI # 615530
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
7.865
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.717
Global Part Number GPN:
31455
Pitch Diameter - Millimeter:
199.76
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.482
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.94
Pitch Diameter - Millimeter:
342.443
Mounting Method:
Rough Bore