80BS14 1 5/8
Description
80BS14 1 5/8 ROLLER CHAIN SPROCKET ; 1" P 14T 1-5/8" BORE
Part # 80BS14 1 5/8
BDI # 624545
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
35063
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
H50B14
Description
H50B14 5/8 RSB ROLLER CHAIN SPROCKET ; NO.50 CHAIN 5/8" PIT 14T B-STYLE W/HT
Part # H50B14
BDI # 913950
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
3.113
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore
80BS14 1 7/16
Description
80BS14 1 7/16 ROLLER CHAIN SPROCKET ; 1" P 14T 1-7/16" BORE
Part # 80BS14 1 7/16
BDI # 624546
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Global Part Number GPN:
34643
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
60BTB14H
Description
60BTB14H ROLLER CHAIN SPROCKET ; 3/4" P 14T HT BORE FOR 1610 BUSHING
Part # 60BTB14H
BDI # 623402
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32171
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Bushed
50BS14 3/4
Description
50BS14 3/4 ROLLER CHAIN SPROCKET ; 5/8" P 14T 3/4" BORE
Part # 50BS14 3/4
BDI # 621279
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
With 2 Set Screw
Global Part Number GPN:
32718
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Finished Bore