Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
4.624
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
Simplex Type
Global Part Number GPN:
569379
Pitch Diameter - Millimeter:
117.46
Mounting Method:
Rough Bore
40BS29 1
Description
40BS29 1 ROLLER CHAIN SPROCKET ; 1/2" P 29T 1" BORE
Part # 40BS29 1
BDI # 619791
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33087
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 1 3/16
Description
40BS29 1 3/16 ROLLER CHAIN SPROCKET ; 40 CHAIN 29T B-HUB ONE SIDE 1.188" FB
Part # 40BS29 1 3/16
BDI # 619795
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
33662
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 1 1/2
Description
40BS29 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS29 1 1/2
BDI # 619792
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
34721
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore
40BS29 3/4
Description
40BS29 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 40BS29 3/4
BDI # 619797
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
With 2 Set Screw
Global Part Number GPN:
32629
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Finished Bore