60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60B32
Description
60B32 ROLLER CHAIN SPROCKET ; 3/4" P 32T 3/4" MIN PLAIN BORE
Part # 60B32
BDI # 623485
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Global Part Number GPN:
36320
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
80BTB32
Description
80BTB32 ROLLER CHAIN SPROCKET ; 1" P 32T BORE FOR 2517 BUSHING
Part # 80BTB32
BDI # 625171
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
10.202
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32255
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Bushed
60BTB32
Description
60BTB32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR 2012 BUSHING
Part # 60BTB32
BDI # 623433
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32202
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
20BTB32
Description
20BTB32 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20BTB32
BDI # 617104
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570712
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Bushed