Page 1 of 9

Next

Compare
140B36

COMPARE

140B36

Description
140B36 SPROCKET

LINN GEAR

Part # 140B36

BDI # 588108

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.08

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.053
Pitch Diameter - Millimeter: 510.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140A36H

COMPARE

140A36H

Description
140A36H ROLLER CHAIN SPROCKET

TSUBAKI

Part # 140A36

BDI # 17158740

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.08

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 21.053
Pitch Diameter - Millimeter: 510.032
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
160B36

COMPARE

160B36

Description
160B36 SPROCKET

LINN GEAR

Part # 160B36

BDI # 588157

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.06
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D160B36H X 1-1/2 RSB

COMPARE

D160B36H X 1-1/2 RSB

Description
D160B36H X 1-1/2 RSB RLLR CHAIN SPROCKET ; DOUBLE STRAND

TSUBAKI

Part # D160B36

BDI # 22382227

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 22.948
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 24.06
Other Features: 1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter: 582.879
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
140F36H

COMPARE

140F36H

Description
140F36H ROLLER CHAIN SPROCKET ; 1-3/4" P 36T F BUSHED W/HARDENED TEETH

TSUBAKI

Part # 140F36

BDI # 919853

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Pitch Diameter - Inch: 20.08
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 21.053
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN: 37820
Pitch Diameter - Millimeter: 510.032
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY