41P45
Description
41P45 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # 1169655
BDI # 323856
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Split Taper Bushing
Global Part Number GPN:
9764
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed
40B45-1 1/4
Description
40B45-1 1/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36300
BDI # 168347
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.376
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.588
Other Features:
14MM Plain Bore
Pitch Diameter - Millimeter:
136.55
Mounting Method:
Rough Bore
40B45-1 7/16
Description
40B45-1 7/16 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 36302
BDI # 168348
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Finished Bore
40BTB45
Description
40BTB45 ROLLER CHAIN SPROCKET ; 1/2" PITCH 45T TAPERLOCK BUSHED
Part # 40BTB45
BDI # 620145
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
7.168
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.45
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32077
Pitch Diameter - Millimeter:
182.06
Mounting Method:
Bushed