80BTB45
Description
80BTB45 ROLLER CHAIN SPROCKET ; 1" P 45T BORE FOR 2517 BUSHING
Part # 80BTB45
BDI # 625175
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
14.336
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.901
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32259
Pitch Diameter - Millimeter:
364.134
Mounting Method:
Bushed
60BS45 1 7/16
Description
60BS45 1 7/16 ROLLER CHAIN SPROCKET ; 3/4" P 45T 1-7/16" BORE
Part # 60BS45 1 7/16
BDI # 623168
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
With 2 Set Screw
Global Part Number GPN:
34616
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Finished Bore
60SF45
Description
60SF45 ROLLER CHAIN SPROCKET ; 3/4" P 45T BORE FOR SF BUSHING
Part # 60SF45
BDI # 623642
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
QD Bushing
Global Part Number GPN:
31069
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Bushed
50BTB45
Description
50BTB45 ROLLER CHAIN SPROCKET ; 5/8" P 45T BORE FOR 2012 BUSHING
Part # 50BTB45
BDI # 621929
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32155
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Bushed
50B45
Description
50B45 ROLLER CHAIN SPROCKET ; 5/8" P 45T 3/4" MIN PLAIN BORE
Part # 50B45
BDI # 621995
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Global Part Number GPN:
36272
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Rough Bore