Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Simplex Type
Global Part Number GPN:
570787
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Rough Bore
H160S48
Description
H160S48 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160S48
BDI # 24346110
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
30.58
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed
32CTB48
Description
32CTB48 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32CTB48
BDI # 618550
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
30.58
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
31.714
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570222
Pitch Diameter - Millimeter:
776.72
Mounting Method:
Bushed