Page 1 of 3

Next

Compare
05B-50A

COMPARE

05B-50A

Description
05B-50A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001328

BDI # 18117848

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.016

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.146
Pitch Diameter - Millimeter: 127.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-50B

COMPARE

06B-2-50B

Description
06B-2-50B ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001535

BDI # 18118023

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-50B

COMPARE

05B-50B

Description
05B-50B ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001329

BDI # 18117849

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.016

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 5.146
Pitch Diameter - Millimeter: 127.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-3-50A

COMPARE

06B-3-50A

Description
06B-3-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001686

BDI # 18118190

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-3
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
06B-2-50A

COMPARE

06B-2-50A

Description
06B-2-50A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH

PT INTERNATIONAL

Part # 2101001534

BDI # 18118022

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-2
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 5.972

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.13
Pitch Diameter - Millimeter: 151.69
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY