60BS54 1 1/2
Description
60BS54 1 1/2 ROLLER CHAIN SPROCKET ; 3/4" P 54T 1-1/2" BORE
Part # 60BS54 1 1/2
BDI # 623277
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Global Part Number GPN:
34895
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
60BTB54
Description
60BTB54 ROLLER CHAIN SPROCKET ; 3/4" P 54T BORE FOR 2517 BUSHING
Part # 60BTB54
BDI # 623440
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32209
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
60B54F X 1-5/8
Description
H60B54F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B54F-1J
BDI # 915702
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
12.899
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
13.327
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Finished Bore
12BTB54
Description
12BTB54 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 12BTB54
BDI # 614850
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
12.899
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.327
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569560
Pitch Diameter - Millimeter:
327.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
17.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.769
Other Features:
Split Taper Bushing
Global Part Number GPN:
571305
Pitch Diameter - Millimeter:
436.84
Mounting Method:
Bushed