Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
18.153
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.725
Other Features:
Simplex Type
Global Part Number GPN:
570803
Pitch Diameter - Millimeter:
461.08
Mounting Method:
Rough Bore
10BTB57
Description
10BTB57 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB57
BDI # 613910
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
11.346
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.703
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570020
Pitch Diameter - Millimeter:
288.18
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
13.615
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
14.044
Other Features:
Simplex Type
Global Part Number GPN:
569994
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Rough Bore
60B57F X 1-1/4
Description
H60B57F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F-1D
BDI # 915736
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore
60B57F X 1-5/8
Description
H60B57F X 1-5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 60B57F-1J
BDI # 915740
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.615
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.044
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
345.81
Mounting Method:
Finished Bore