41B6
Description
41B6 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 15758
BDI # 163650
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Global Part Number GPN:
36226
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore
41B6
Description
41B6 ROLLER CHAIN SPROCKET ; 41 STYLE B TYPE 6 TEETH STEEL
Part # 41B6
BDI # 22720137
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.166
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
25.4
Mounting Method:
Rough Bore