085B-62A
Description
085B-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 1/4" ROLLER WIDTH
Part # 2101002071
BDI # 18118574
Features
Chain Pitch - Inch:
0.5
Chain Size:
085B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.872
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.138
Pitch Diameter - Millimeter:
250.75
Mounting Method:
Rough Bore
083B-62A
Description
083B-62A ROLLER CHAIN SPROCKET ; 1/2" CHAIN PITCH X 3/16" ROLLER WIDTH
Part # 2101001969
BDI # 18118473
Features
Chain Pitch - Inch:
0.5
Chain Size:
083B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
9.872
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.138
Pitch Diameter - Millimeter:
250.75
Mounting Method:
Rough Bore