05B-64A
Description
05B-64A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001342
BDI # 18117862
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
06B-2-64A
Description
06B-2-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001555
BDI # 18118036
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
05B-2-64A
Description
05B-2-64A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001271
BDI # 18117779
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.419
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.579
Pitch Diameter - Millimeter:
163.04
Mounting Method:
Rough Bore
06B-64A
Description
06B-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001758
BDI # 18118273
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore
06B-3-64A
Description
06B-3-64A ROLLER CHAIN SPROCKET ; 3/8" CHAIN PITCH X 7/32" ROLLWER WIDTH
Part # 2101001700
BDI # 18118202
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-3
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.643
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.803
Pitch Diameter - Millimeter:
194.12
Mounting Method:
Rough Bore