Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Global Part Number GPN:
36098
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Rough Bore
05B-70A
Description
05B-70A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001346
BDI # 18117866
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore
05B-2-70A
Description
05B-2-70A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Part # 2101001277
BDI # 18117783
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-2
Chain Pitch - Millimeter:
8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
7.02
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.181
Pitch Diameter - Millimeter:
178.31
Mounting Method:
Rough Bore
25BF70X5/8
Description
25BF70X5/8 ROLLER CHAIN SPROCKET ; 25 STYLE B TYPE 70 TEETH 5/8 BORE
Part # 25BF70X5/8
BDI # 22693952
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.572
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.717
Pitch Diameter - Millimeter:
141.529
Mounting Method:
Finished Bore