25A72
Description
25A72 ROLLER CHAIN SPROCKET ; 1/4" P 72T 1/2" MIN PLAIN BORE A PLATE
Part # 25A72
BDI # 617853
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Global Part Number GPN:
31597
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Global Part Number GPN:
36132
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
35B72
Description
35B72 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL SINGLE HUB
Part # 15674
BDI # 163611
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.597
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.814
Pitch Diameter - Millimeter:
218.37
Mounting Method:
Rough Bore
25B72-5/8
Description
25B72-5/8 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45739
BDI # 169169
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore
25B72-3/4
Description
25B72-3/4 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 45740
BDI # 169170
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
5.732
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.876
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.593
Mounting Method:
Finished Bore