Page 1 of 2

Next

Compare
D24C72

COMPARE

D24C72

Description
D24C72 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # D24C72

BDI # 607609

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Pitch Diameter - Inch: 34.388
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.256
Other Features: Duplex Type
Global Part Number GPN: 569741
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24CTB72

COMPARE

24CTB72

Description
24CTB72 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24CTB72

BDI # 617759

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 34.388
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 35.256
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570662
Pitch Diameter - Millimeter: 873.46
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
24B-72A

COMPARE

24B-72A

Description
24B-72A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH

PT INTERNATIONAL

Part # 2101005228

BDI # 18121378

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.388

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.256
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-1A72

COMPARE

PHS 24B-1A72

Description
PHS 24B-1A72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-1A72

BDI # 1286919

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.388

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.256
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 24B-2C72

COMPARE

PHS 24B-2C72

Description
PHS 24B-2C72 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 24B-2C72

BDI # 1287058

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-2
Chain Pitch - Millimeter: 38.1
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 34.388

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 35.256
Pitch Diameter - Millimeter: 873.46
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY