Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Simplex Type
Global Part Number GPN:
571084
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Simplex Type
Global Part Number GPN:
569556
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-2
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Duplex Type
Global Part Number GPN:
571072
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore
24CTB76
Description
24CTB76 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 24CTB76
BDI # 617760
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570142
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Bushed
24B-3-76A
Description
24B-3-76A ROLLER CHAIN SPROCKET ; 1-1/2" CHAIN PITCH X 1" ROLLER WIDTH
Part # 2101005192
BDI # 18121328
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-3
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
36.298
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
37.167
Pitch Diameter - Millimeter:
921.96
Mounting Method:
Rough Bore