10B-2-78A
Description
10B-2-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002795
BDI # 18119211
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
394.25
Mounting Method:
Rough Bore
10B-3-78A
Description
10B-3-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002937
BDI # 18119376
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-3
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
394.25
Mounting Method:
Rough Bore
10B-78A
Description
10B-78A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH
Part # 2101002988
BDI # 18119441
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
15.522
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.835
Pitch Diameter - Millimeter:
394.25
Mounting Method:
Rough Bore