05B-90A

COMPARE

05B-90A

Description
05B-90A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001354

BDI # 18117874

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.025

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.189
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
05B-2-90A

COMPARE

05B-2-90A

Description
05B-2-90A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001290

BDI # 18117792

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-2
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.025

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.189
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
04B-90A

COMPARE

04B-90A

Description
04B-90A ROLLER CHAIN SPROCKET ; 6MM CHAIN PITCH X 2.8 ROLLER WIDTH

PT INTERNATIONAL

Part # 2101001143

BDI # 18117663

Features

Chain Pitch - Inch: 0.236
Chain Size: 04B-1
Chain Pitch - Millimeter: 6
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 6.769

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 6.866
Pitch Diameter - Millimeter: 171.92
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1B90

COMPARE

PHS 05B-1B90

Description
PHS 05B-1B90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B90

BDI # 1284540

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 9.025
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 9.189
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 05B-1A90

COMPARE

PHS 05B-1A90

Description
PHS 05B-1A90 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1A90

BDI # 1284473

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 9.025

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.189
Pitch Diameter - Millimeter: 229.23
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY