Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
35B96F X 5/8
Description
H35B96F X 5/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35B96FJ
BDI # 914582
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.68
Other Features:
Duplex Type
Global Part Number GPN:
30585
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Rough Bore
35SH96H
Description
35SH96H ROLLER CHAIN SPROCKET ; 3/8" P 96T SH BUSHED W/HARDENED TEETH
Part # 35SH96
BDI # 919933
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
15.281
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
Duplex Type
Global Part Number GPN:
569396
Pitch Diameter - Millimeter:
388.15
Mounting Method:
Rough Bore