Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
140A45
Description
140A45 ROLLER CHAIN SPROCKET ; RSB 140 CHAIN 45T A-NO HUB
Part # 140A45
BDI # 615551
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Global Part Number GPN:
31476
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
D140B45H X 1-1/2 MPB
Description
D140B45H X 1-1/2 MPB CHAIN SPROCKET ; 1-3/4" 45T DBL STRAND C HUB 1-1/2" MPB
Part # D140B45
BDI # 22452853
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
25.088
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.077
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
637.235
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Global Part Number GPN:
37397
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore