Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Simplex Type
Global Part Number GPN:
570839
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Simplex Type
Global Part Number GPN:
570145
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
20CTB95
Description
20CTB95 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 20CTB95
BDI # 617174
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569446
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Bushed
20B-2-95A
Description
20B-2-95A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004396
BDI # 18120705
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore
20B-3-95A
Description
20B-3-95A ROLLER CHAIN SPROCKET ; 1-1/4" CHAIN PITCH X 3/4" ROLLER WIDTH
Part # 2101004487
BDI # 18120808
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Chain Pitch - Millimeter:
31.75
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
37.806
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
38.535
Pitch Diameter - Millimeter:
960.28
Mounting Method:
Rough Bore