Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Global Part Number GPN:
30245
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
40.12
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
41.132
Other Features:
Simplex Type
Global Part Number GPN:
569340
Pitch Diameter - Millimeter:
1019.048
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Rough Bore
140M70H
Description
140M70H ROLLER CHAIN SPROCKET ; 1-3/4" P 70T M BUSHED W/HARDENED TOOTH
Part # 140M70
BDI # 919859
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
39.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
40.017
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
37834
Pitch Diameter - Millimeter:
990.752
Mounting Method:
Bushed