50BS32 1 3/8
Description
50BS32 1 3/8 ROLLER CHAIN SPROCKET ; 5/8" P 32T 1-3/8" BORE
Part # 50BS32 1 3/8
BDI # 621556
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
With 2 Set Screw
Global Part Number GPN:
34248
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
78
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
6.82
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.299
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
173.228
Mounting Method:
Rough Bore
80BS20 1 3/8
Description
80BS20 1 3/8 ROLLER CHAIN SPROCKET ; 1" P 20T 1-3/8" BORE
Part # 80BS20 1 3/8
BDI # 624679
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Global Part Number GPN:
34366
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
60BTB28H
Description
60BTB28H ROLLER CHAIN SPROCKET ; 3/4" P 28T HT BORE FOR 2012 BUSHING
Part # 60BTB28H
BDI # 623430
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
32199
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
100BTB15
Description
100BTB15 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 15T BORE FOR 2517 BUSHING
Part # 100BTB15
BDI # 614237
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
6.013
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.63
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Global Part Number GPN:
31903
Pitch Diameter - Millimeter:
152.73
Mounting Method:
Bushed