Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Other Features:
Simplex Type
Global Part Number GPN:
569770
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Other Features:
Simplex Type
Global Part Number GPN:
569939
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Other Features:
Duplex Type
Global Part Number GPN:
569707
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
32B-76A
Description
32B-76A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101006072
BDI # 18122100
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore
32B-2-76A
Description
32B-2-76A ROLLER CHAIN SPROCKET ; 5/8" CHAIN PITCH X 2" ROLLER WIDTH
Part # 2101005994
BDI # 18122009
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
48.397
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
49.556
Pitch Diameter - Millimeter:
1229.28
Mounting Method:
Rough Bore