RS12B-1 RIV 100FT
Description
RS12B RIV 100FT ROLLER CHAIN ; 100FT/REEL
Part # RS12BR100
BDI # 904771
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS12B-1-OL
Description
RS12B-1 OL ROLLER CHAIN OFFSET LINK ; 12B CHAIN 0.75MM CHAIN PITCH COTTERED
Part # RS12BOL
BDI # 1405824
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Offset Link
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
RS12B-2-CL
Description
RS12B-2CL CHAIN LINK ; 12B-2 0.75MM CHAIN PITCH SPRING CLIP
Part # RS12B-2CL
BDI # 1405819
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602791
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Component:
Chain
Roller Diameter - Millimeter:
12.07
Inch - Metric:
Metric
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS12B-1-CL
Description
RS12B-1-CL CHAIN LINK ; 3/4" P 1 STAND SPRING CLIP CONN LINK
Part # RS12BCL
BDI # 1405823
Features
Roller Width - Inch:
0.46
Chain Pitch - Inch:
0.75
Chain Size:
12B
Component:
Connecting Link
Roller Diameter - Millimeter:
12.065
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602817
Chain Series:
Standard
Internal Special Features:
No