Features
Roller Width - Inch:
1.27
Chain Pitch - Inch:
4
Chain Size:
4160
Component:
Chain
Roller Diameter - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
1
D3160 010 FT COIL
Description
D3160 010 FT COIL ROLLER CHAIN ; NON RETURNABLE
Part # 101917300
BDI # 20353327
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
3
Chain Size:
3160
Component:
Chain
Roller Diameter - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
1
160/678 DOG EVR 6TH 60L/PCE CHAIN
Description
TSUBAKI 160/678 DOG EVR 6TH 60L/PCE CHAIN
Part # 160/678 DOG EVR 6TH 60L/PCE CHAIN
BDI # 21988207
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160/678
Component:
Chain
Roller Diameter - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
With DOG Attachment | Attachment Spacing at Every 6 Link | 60 Links
160/678 DOG EVR 6TH
Description
160/678 DOG EVR 6TH DRIVE CHAIN ; CATERPILLAR 10FT/BOX
Part # 160/678 DOG EVR 6TH
BDI # 21462620
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160/678
Component:
Chain
Roller Diameter - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Other Features:
With DOG Attachment | Attachment Spacing at Every 6 Link
D4160H CT C/L
Description
D4160H CT C/L CONNECTING LINK ; NON-RETURNABLE
Part # D4160H CT C/L
BDI # 21916967
Features
Roller Width - Inch:
1.27
Chain Pitch - Inch:
4
Chain Size:
4160
Component:
Connecting Link
Roller Diameter - Millimeter:
28.448
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Clip Top
Chain Series:
Heavy
Internal Special Features:
No