Page 1 of 2

Next

Compare
D160B21H X 4-3/4 W/ 1-1/4 SW KW

COMPARE

D160B21H X 4-3/4 W/ 1-1/4 SW KW

Description
D160B21H X 4-3/4 W/ 1-1/4 SW KW

MARTIN SPROCKET & GR

Part # D160B21H X 4-3/4 W/ 1-1/4 SW KW

BDI # 24872093

Features

Chain Pitch - Inch: 2
Chain Size: 160-2
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.42

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.47
Pitch Diameter - Millimeter: 340.868
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
DS160A22 X 4-3/4 SPLIT KW/2SS

COMPARE

DS160A22 X 4-3/4 SPLIT KW/2SS

Description
DS160A22 X 4-3/4 SPLIT KW/2SS SPROCKET

MARTIN SPROCKET & GR

Part # DS160A22 X 4-3/4 SPLIT KW/2SS

BDI # 24874136

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 14.054
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 15.11
Other Features: Split Type | With 2 Set Screw
Pitch Diameter - Millimeter: 356.96
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
100B40HT 4.724BORE

COMPARE

100B40HT 4.724BORE

Description
100B40HT 4.724BORE SPROCKET ; BORED FOR B112 B-LOC 7.5" HUD OD 3.15LTB

MARTIN SPROCKET & GR

Part # 100B40HT 4.724BORE

BDI # 21444985

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.933

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.633
Pitch Diameter - Millimeter: 404.698
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
200B15 4-3/4 FORD SPEC

COMPARE

200B15 4-3/4 FORD SPEC

Description
200B15 4-3/4 FORD SPEC SPROCKET ; SGL ROLLER CHAIN SPROCKET 2-1/2IN PITCH

MARTIN SPROCKET & GR

Part # 200B15 4-3/4 FORD SPEC

BDI # 21515727

Features

Chain Pitch - Inch: 2.5
Chain Size: 200
Chain Pitch - Millimeter: 63.5
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.025

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.26
Pitch Diameter - Millimeter: 305.435
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A76 X 4-3/4

COMPARE

80A76 X 4-3/4

Description
SPROCKET

MARTIN SPROCKET & GR

Part # 80A76 4-3/4

BDI # 21561724

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY