US3514B32F X 5-15/16IN KW 2SS

COMPARE

US3514B32F X 5-15/16IN KW 2SS

Description
US3514B32F X 5-15/16IN KW 2SS ; POR SPROCKET HUS3514B32F-5R

TSUBAKI

Part # US3514B32F X 5-15/16IN KW 2SS

BDI # 20516309

Features

Chain Pitch - Inch: 3.5
Chain Size: US3514
Chain Pitch - Millimeter: 88.9
Pitch Diameter - Inch: 35.708
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 0
Other Features: Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter: 906.983
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A60 X 6IN W/6 9/16 HOLE MTO

COMPARE

60A60 X 6IN W/6 9/16 HOLE MTO

Description
60A60 X 6IN W/6 9/16 HOLE MTO SPROCKET

MARTIN SPROCKET & GR

Part # 60A60 X 6IN W/6 9/16 HOLE MTO

BDI # 24941470

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A60 X 6IN

COMPARE

60A60 X 6IN

Description
60A60 X 6IN SPROCKET

MARTIN SPROCKET & GR

Part # 60A60 X 6IN

BDI # 24627857

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 14.33

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 14.761
Pitch Diameter - Millimeter: 363.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D100B30 X 5.956 MTO

COMPARE

D100B30 X 5.956 MTO

Description
D100B30 X 5.956 MTO CHN SPROCKET

MARTIN SPROCKET & GR

Part # D100B30 X 5.956 MTO

BDI # 25184643

Features

Chain Pitch - Inch: 1.25
Chain Size: 100-2
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.959

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.643
Pitch Diameter - Millimeter: 303.75
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160C60 X 6IN 1-1/2KW 2SS

COMPARE

160C60 X 6IN 1-1/2KW 2SS

Description
160C60 X 6IN 1-1/2KW 2SS SPROCKET ; 160 ANSI 60 TEETH 6" BORE

MARTIN SPROCKET & GR

Part # 160C60 X 6IN 1-1/2KW 2SS

BDI # 26397272

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 39.362
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 970.636
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY