50B16SS X 1.574IN MTO
Description
50B16SS X 1.574IN MTO RLR CHN SPROCKET ; 50CHAIN 16T
Part # 0303789M
BDI # 25187129
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.517
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Finished Bore