D80A16H 1.9/1.8

COMPARE

D80A16H 1.9/1.8

Description
D80A16H 1.9/1.8 CHAIN SPROCKET ; 80 CHAIN 1" PITCH 16 TEETH HARDENED

MARTIN SPROCKET & GR

Part # D80A16H 1.9/1.8

BDI # 21925052

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.126

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.627
Pitch Diameter - Millimeter: 130.2
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY