50BS26H X 47MM NKW SS
Description
50BS26H X 47MM NKW SS SPROCKET ; 5/8" P 26T HT 47MM NO KW/SS
Part # 50BS26H X 47MM NKW SS
BDI # 24281742
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
60C33 1-1/8 - 2 C-BORE 47MM
Description
60C33 1-1/8 - 2 C-BORE 47MM SPROCKET
Part # 60C33 1-1/8 - 2 C-BORE 47MM
BDI # 24093323
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.89
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.305
Pitch Diameter - Millimeter:
200.41
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
80B12 X 47MM MTO
Description
80B12 X 47MM MTO RLR CHN SPROCKET ; 80CHAIN 12T
Part # 0325195M
BDI # 25187128
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.864
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.332
Pitch Diameter - Millimeter:
98.14
Mounting Method:
Finished Bore
2050A16 BORE TO 1.85
Description
2050A16 BORE TO 1.85 RLR CHAIN SPROCKET ; 16 TEETH 3.52" OUTSIDE DIA
Part # 2050A16 BORE TO 1.85
BDI # 21552495
Features
Chain Pitch - Inch:
1.25
Chain Size:
2050
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.52
Other Features:
Conveyor Series | Double Pitch
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Finished Bore