80B20 X 48MM 4MMX3.8MM
Description
80B20 48MM 4MMX3.8MM CHAIN SPROCKET ; 80 CHAIN 20 TEETH 48MM BORE
Part # 80B20 48MM 4MMX3.8MM
BDI # 24105374
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
60B20 48MM X 14MM KW SS
Description
60B20 48MM X 14MM KW SS SPROCKET
Part # 60B20 48MM X 14MM KW SS
BDI # 24155104
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore
60B30 X 48MM 14MM KW 2SS
Description
60B30 X 48MM 14MM KW 2SS SPROCKET ; 60 ANSI 30 TEETH SS SIZE 1/2-13 X 1/2
Part # 60B30 X 48MM 14MM KW 2SS
BDI # 23279465
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore
08C40NI X 48MM KW NSS MTO
Description
08C40NI X 48MM KW NSS MTO SPROCKET
Part # 08C40NI X 48MM KW NSS MTO
BDI # 24650616
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Metric
Material:
Nickel Plated Steel
Outside Diameter - Inch:
6.653
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Finished Bore