D120B26H 3
Description
D120B26H 3 SPROCKET ; 3IN BORE 26 TEETH STEEL
Part # D120B26H 3
BDI # 21445488
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
60B40 REBORED TO 3IN
Description
60B40 REBORED TO 3IN RLR CHAIN SPROCKET ; 40 TEETH 9.98" OUTSIDE DIA
Part # 60B40 REBORED TO 3IN
BDI # 21552520
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.56
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.98
Pitch Diameter - Millimeter:
242.824
Mounting Method:
Finished Bore
60B31 X 3IN KW 2SS
Description
60B31 X 3IN KW 2SS CHAIN SPROCKET ; 60 ANSI 31 TEETH 3" BORE
Part # 60B31 X 3IN KW 2SS
BDI # 25203147
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
H160C18 X 3IN KW 2SS MTO
Description
H160C18 X 3IN KW 2SS CHAIN SPROCKET ; W/HARDENED TEETH
Part # A160B18
BDI # 24157402
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
80-4BS29 X 3IN KW SS
Description
80-4BS29 X 3IN KW SS CHN SPROCKET ; 29T 80-4 CHAIN
Part # 80-4BS29 X 3IN KW SS
BDI # 25952678
Features
Chain Pitch - Inch:
1
Chain Size:
80-4
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.249
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.795
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
234.93
Mounting Method:
Finished Bore