HD120B22X80MMF 22X5.4MM KW 2SS
Description
HD120B22X80MMF 22X5.4MM KW 2SS SPROCKET ; (1)SS OVER KW (1)SS AT 120 DEG
Part # D120B22X80MM 22X5.4MM KW 2SS
BDI # 25953201
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
10.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.333
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
267.741
Mounting Method:
Finished Bore
24B24 X 80MM 22MMX5.4MM SPLIT
Description
24B24 X 80MM 22MMX5.4MM SPLIT SPROCKET ; MTO 24B24X80MM 22MMX5.4SPLIT
Part # 24B24 X 80MM 22MMX5.4MM SPLIT
BDI # 21834603
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Other Features:
Simplex Type | Split Type
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
20B32 X 80MM KW MTO
Description
20B32 X 80MM KW MTO SPROCKET
Part # 20B32 X 80MM KW MTO
BDI # 24466494
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
12.753
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.441
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
323.92
Mounting Method:
Finished Bore
80C26 X 80MM KW 2SS
Description
80C26 X 80MM KW 2SS CHAIN SPROCKET ; 80MM SPLIT BORE PER FQM-LD31-000-0161
Part # 80C26 X 80MM KW 2SS
BDI # 24532174
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.836
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
210.72
Mounting Method:
Finished Bore
80B40SS X 80MM W/22MM KW SS
Description
80B40SS X 80MM W/22MM KW SS ; RLR CHAIN SPROCKET
Part # 80B40SS X 80MM W/22MM KW SS
BDI # 24218926
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Metric
Material:
Stainless Steel
Outside Diameter - Inch:
13.306
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Finished Bore