E80A76 X 8-1/8 MTO

COMPARE

E80A76 X 8-1/8 MTO

Description
E80A76 X 8-1/8 MTO CHN SPROCKET

MARTIN SPROCKET & GR

Part # E80A76 X 8-1/8 MTO

BDI # 24756515

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 24.198

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 24.778
Pitch Diameter - Millimeter: 614.64
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY