100A32HT X 215MM MTO

COMPARE

100A32HT X 215MM MTO

Description
100A32HT X 215MM MTO SPROCKET ; SPROCKET

MARTIN SPROCKET & GR

Part # 100A32HT X 215MM DWG 5.314126.K REV. 01 MTO

BDI # 24571396

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.753

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.441
Pitch Diameter - Millimeter: 323.92
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60A46 X 8-3/4

COMPARE

60A46 X 8-3/4

Description
60A46 X 8-3/4 ROLLER CHAIN SPROCKET ; 60 ANSI 46 TEETH 8-3/4" BORE

MARTIN SPROCKET & GR

Part # 60A46 X 8-3/4

BDI # 24106691

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.991

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.414
Pitch Diameter - Millimeter: 279.171
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
A240A12 X 8-1/4IN

COMPARE

A240A12 X 8-1/4IN

Description
A240A12 X 8-1/4IN SPROCKET ; MTO 8-1/4" BORE 12T CHAIN #240

MARTIN SPROCKET & GR

Part # A240A12 X 8-1/4IN

BDI # 25815028

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.591

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13
Pitch Diameter - Millimeter: 294.411
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY