80A18H X 4.53IN

COMPARE

80A18H X 4.53IN

Description
80A18H X 4.53IN ROLLER CHAIN SPROCKET ; 80 ANSI 18 TEETH 4.53" BORE

MARTIN SPROCKET & GR

Part # 80A18H X 4.53IN

BDI # 23755307

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.759

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.271
Pitch Diameter - Millimeter: 146.27
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY