E160C24 X 5-1/4IN

COMPARE

E160C24 X 5-1/4IN

Description
E160C24 X 5-1/4IN SPROCKET ; 5-1/4" BORE 24T CHAIN #E160

TSUBAKI

Part # E160C24 X 5-1/4IN

BDI # 25197103

Features

Chain Pitch - Inch: 2
Chain Size: 160-3
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 15.322

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.392
Pitch Diameter - Millimeter: 389.19
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
E80A52 X 5-1/4IN MTO

COMPARE

E80A52 X 5-1/4IN MTO

Description
E80A52 X 5-1/4IN MTO TRIPLE SPROCKET ; 80 ANSI 52 TEETH 5-1/4" BORE

MARTIN SPROCKET & GR

Part # 0423519M

BDI # 26403053

Features

Chain Pitch - Inch: 1
Chain Size: 80-3
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.562

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.132
Pitch Diameter - Millimeter: 420.675
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D60B52 5-1/4 D HUB MTO

COMPARE

D60B52 5-1/4 D HUB MTO

Description
D60B52 5-1/4 D HUB MTO SPROCKET ; 3/4"P 52T 5-1/4"D HUB DWG OUC-1222-03F

MARTIN SPROCKET & GR

Part # D60B52 5-1/4 D HUB MTO

BDI # 21516449

Features

Chain Pitch - Inch: 0.75
Chain Size: 60-2
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.422

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.849
Pitch Diameter - Millimeter: 315.519
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
HT160B24 X 5-1/4 KW 2SS

COMPARE

HT160B24 X 5-1/4 KW 2SS

Description
HT160B24 X 5-1/4 KW 2SS SPROCKET ; 5-1/4" BORE

TSUBAKI

Part # T160B24 X 5D KW 2SS

BDI # 25197428

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 38.214
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 39.362
Other Features: With 2 Set Screw
Pitch Diameter - Millimeter: 970.636
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY