40BS9HT 0.687/0.688IN NKW NSS
Description
40BS9HT 0.687/0.688IN NKW NSS SPROCKET ; MTO 1/2IN PITCH 9 TEETH
Part # 40BS9HT 0.687/0.688IN NKW NSS
BDI # 21993349
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
1.462
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.674
Pitch Diameter - Millimeter:
37.13
Mounting Method:
Finished Bore
25B36SP07-0.6871/0.6881
Description
25B36SP07-0.6871 ROLLER CHAIN SPROCKET ; 0.6871IN BORE 36T STAINLESS STEEL
Part # 25B36SP07-0.6871/0.6881
BDI # 21505867
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
2.869
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.008
Pitch Diameter - Millimeter:
72.873
Mounting Method:
Finished Bore