40A43 1.940/1.943

COMPARE

40A43 1.940/1.943

Description
40A43 1.940/1.943 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH

MARTIN SPROCKET & GR

Part # 40A43 1.940/1.943

BDI # 21445234

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.85

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.132
Pitch Diameter - Millimeter: 173.99
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
60B30 X 1.94IN ALT

COMPARE

60B30 X 1.94IN ALT

Description
60B30 X 1.94IN ALT SPROCKET ; 1.94"BORE 30T CHAIN #60

MARTIN SPROCKET & GR

Part # 60B30 X 1.94IN ALT

BDI # 24756719

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 7.175

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 7.586
Pitch Diameter - Millimeter: 182.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
40A28 X 1.94

COMPARE

40A28 X 1.94

Description
40A28 X 1.94 CHAIN SPROCKET ; 3-5/8IN DIA 28T N0.40 CHAIN

MARTIN SPROCKET & GR

Part # 40A28 X 1.94

BDI # 22149762

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 4.465

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 4.738
Pitch Diameter - Millimeter: 113.42
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY