50BS26H X 2.5625

COMPARE

50BS26H X 2.5625

Description
50BS26H X 2.5625 CHAIN SPROCKET ; 50CHAIN 26T

MARTIN SPROCKET & GR

Part # 50BS26H X 2.5625

BDI # 24752736

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 5.185

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 5.523
Pitch Diameter - Millimeter: 131.7
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY