A50A60 X 2.902 ALT
Description
A50A60 X 2.902 ALT SPROCKET ; MTO (2.902/2.905) ROLLER CHAIN
Part # 0062265R
BDI # 25849693
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore